

€17.75/ pieceexcl. VAT
€21.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 100 mm |
Width | 25 mm |
Bearing weight | 70 kg |
Bearing | Ball bearing |
Height | 121 mm |
Dimension Top plate | Ø 43 mm |
With brake | Yes |
Type | LRA-VPA |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -20 to 60 °C |