

€15.65/ pieceexcl. VAT
€18.94incl. VAT
33 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LRA-TPA |
Type | LRA-TPA 75K-FI-FK |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 75 mm |
Width | 25 mm |
Bearing weight | 75 kg |
Bearing | Ball bearing |
Height | 98 mm |
Dimension Top plate | Ø 43 mm |
With wire protection | Yes |
With brake | Yes |
Type | LRA-TPA |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |