

€25.01/ pieceexcl. VAT
€30.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 50 mm |
Width | 19 mm |
Bearing weight | 75 kg |
Bearing | Ball bearing |
Height | 72 mm |
Dimension Top plate | Ø 43 mm |
With brake | Yes |
Type | LRA-PATH |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 70 °C |