

€9.87/ pieceexcl. VAT
€11.94incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LPA-TPA |
Type | LPA-TPA 50G-FI |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 50 mm |
Width | 19 mm |
Bearing weight | 50 kg |
Bearing | Slide bearing |
Height | 71 mm |
Dimension Top plate | 60 x 60 mm |
Bolt hole centre distance | 38 x 38/48 x 48 mm |
With brake | Yes |
Type | LPA-TPA |
Fork material | Steel galvanised |
Diameter bolt hole | 62 mm |
Temperature range | from -25 to 80 °C |