BLICKLE

BLICKLE Swivel castor with brake LKRA-TPA 126G-11-FI-E15

  • ERIKS:12549878
  • Manufacturer:4047526569297
Image 1
Light duty swivel castor with bolt hole fitting with synthetic brake lever, Wheel with thermoplastic rubber tread, with polypropylene wheel centreBracket: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of thermoplastic rubber elastomer (TPE), contains traces of oil. Color: grey, Shore: 85° Shore AChemical resistance to many aggressive substances, except oils. Operating temperature: -25° C to +80° C. At ambient temperatures above +60° C the load capacity is reduced. Maintenance-free under standard conditions. The tread contains traces of oil. On absorbent surfaces this can cause some staining. As an alternative, we recommend the wheels of the VPA, VGA or PATH series.
Save to list

€46.06/ pieceexcl. VAT

€55.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Thermoplastic rubber elastomer
Diameter
125 mm
Width
32 mm
Bearing weight
120 kg
Bearing
Slide bearing
Height
161 mm
Dimension Top plate
Ø 57 mm
With brake
Yes
Type
LKRA-TPA
Fork material
Steel galvanised
Diameter bolt hole
11 mm
Temperature range
from -25 to 80 °C