

€41.33/ pieceexcl. VAT
€50.01incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 120 kg |
Bearing | Ball bearing |
Height | 133 mm |
Dimension Top plate | Ø 57 mm |
With brake | Yes |
Type | LKRA-POA |
Fork material | Steel galvanised |
Diameter bolt hole | 13 mm |
Temperature range | from -25 to 80 °C |