

€47.09/ pieceexcl. VAT
€56.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 100 mm |
Width | 32 mm |
Bearing weight | 70 kg |
Bearing | Ball bearing |
Height | 136 mm |
Dimension Top plate | 90 x 66 mm |
Bolt hole centre distance | 75 x 45/61 x 51 mm |
With wire protection | Yes |
With brake | Yes |
Type | LKPA-TPA |
Fork material | Steel galvanised |
Diameter bolt hole | 85 mm |
Temperature range | from -25 to 80 °C |