

€58.87/ pieceexcl. VAT
€71.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LK-G |
Type | LK-G 80G-FI |
Wheel model | Swivel castor |
Tread material | Cast iron |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 250 kg |
Bearing | Ball bearing |
Height | 110 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | LK-G |
Fork material | Steel galvanised |
Diameter bolt hole | 9 mm |
Temperature range | from -100 to 600 °C |