

€70.88/ pieceexcl. VAT
€85.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LK-G |
Type | LK-G 100K-1-FI |
Wheel model | Swivel castor |
Tread material | Cast iron |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 350 kg |
Bearing | Ball bearing |
Height | 130 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | LK-G |
Fork material | Steel galvanised |
Diameter bolt hole | 9 mm |
Temperature range | from -30 to 300 °C |