BLICKLE

BLICKLE Swivel castor with brake LK-ALTH 100K-1-ST

  • ERIKS:11096789
  • Manufacturer:4047526280727
Image 1
Pressed steel swivel castor, medium heavy duty brackets, with top plate fitting and 'stop-fix' brake, Heavy duty wheel with Blickle Extrathane® polyurethane tread, with aluminium wheel centreBracket: Made of heavy pressed steel, swivel bracket with double ball bearing in the swivel head, swivel head seals. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality polyurethane-elastomer Blickle Extrathane®. Color: light brown, Shore: 92° Shore AHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +70° C, temporarily up to +90° C. At ambient temperatures above +40° C the load capacity is reduced. The indicated load capacity refers to applications without obstacles. Maintenance-free under standard conditions.
Save to list

€94.56/ pieceexcl. VAT

€114.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
PUR (Polyurethane)
Diameter
100 mm
Width
40 mm
Bearing weight
250 kg
Bearing
Ball bearing
Height
130 mm
Dimension Top plate
100 x 85 mm
Bolt hole centre distance
80x60 mm
With brake
Yes
Type
LK-ALTH
Fork material
Steel galvanised
Diameter bolt hole
9 mm
Temperature range
from -25 to 70 °C