

€84.98/ pieceexcl. VAT
€102.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 250 kg |
Bearing | Ball bearing |
Height | 155 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
With brake | Yes |
Type | LK-ALEV |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |