

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 400 kg |
Bearing | Ball bearing |
Height | 202 mm |
With brake | Yes |
Type | LHZ-ALEV |
Fork material | Steel galvanised |
Temperature range | from -25 to 80 °C |