

€151.18/ pieceexcl. VAT
€182.93incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 400 kg |
Bearing | Ball bearing |
Height | 140 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | LH-GTH |
Fork material | Steel galvanised |
Diameter bolt hole | 9 mm |
Temperature range | from -25 to 70 °C |