

€60.03/ pieceexcl. VAT
€72.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 150 mm |
With wire protection | Yes |
With brake | Yes |
Type | LEZ-PO |
Fork material | Steel galvanised |
Temperature range | from -25 to 80 °C |