

€108.52/ pieceexcl. VAT
€131.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Needle bearing (Stainless steel) |
Height | 125 mm |
With brake | Yes |
Type | LEXZ-POTH |
Fork material | Stainless steel |
Temperature range | from -25 to 70 °C |