

€169.12/ pieceexcl. VAT
€204.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 150 mm |
Width | 40 mm |
Bearing weight | 135 kg |
Bearing | Slide bearing |
Height | 190 mm |
Dimension Top plate | Ø 88 mm |
With brake | Yes |
Type | LEXR-VPP |
Fork material | Stainless steel |
Diameter bolt hole | 13 mm |
Temperature range | from -20 to 60 °C |