BLICKLE

BLICKLE Swivel castor with brake LEXR-POTH 125G-FI

  • ERIKS:12538140
  • Manufacturer:4047526481667
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Polyamide 6
Diameter
125 mm
Width
40 mm
Bearing weight
150 kg
Bearing
Slide bearing
Height
150 mm
Dimension Top plate
Ø 70 mm
With brake
Yes
Type
LEXR-POTH
Fork material
Stainless steel
Diameter bolt hole
13 mm
Temperature range
from -25 to 70 °C