

€77.49/ pieceexcl. VAT
€93.76incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LEXR-PO |
Type | LEXR-PO 100G-FI |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 100 mm |
Width | 37 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 125 mm |
Dimension Top plate | Ø 70 mm |
With brake | Yes |
Type | LEXR-PO |
Fork material | Stainless steel |
Diameter bolt hole | 13 mm |
Temperature range | from -25 to 80 °C |