

€207.11/ pieceexcl. VAT
€250.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 160 mm |
Width | 50 mm |
Bearing weight | 300 kg |
Bearing | Ball bearing |
Height | 195 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | LEX-POEV |
Fork material | Stainless steel |
Diameter bolt hole | 9 mm |
Temperature range | from -25 to 80 °C |