

€41.33/ pieceexcl. VAT
€50.01incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 125 mm |
Width | 32 mm |
Bearing weight | 125 kg |
Bearing | Slide bearing |
Height | 150 mm |
Dimension Top plate | Ø 70 mm |
With brake | Yes |
Type | LER-TPA |
Fork material | Steel galvanised |
Diameter bolt hole | 13 mm |
Temperature range | from -25 to 80 °C |