BLICKLE

BLICKLE Swivel castor with brake LER-PO 125KD-FI-FA

  • ERIKS:12537376
  • Manufacturer:4047526676254
Image 1
Pressed steel swivel castor with bolt hole fitting and 'stop-fix' brake, Nylon wheelBracket: Made of pressed steel, with double ball bearing in the swivel head, strong central kingpin, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality, impact-resistant nylon. Color: natural white, Shore: 70° Shore DHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +80° C. At ambient temperatures above +35° C the load capacity is reduced. Maintenance-free under standard conditions.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Polyamide 6
Diameter
125 mm
Width
40 mm
Bearing weight
150 kg
Bearing
Ball bearing
Height
150 mm
Dimension Top plate
Ø 70 mm
With wire protection
Yes
With brake
Yes
Type
LER-PO
Fork material
Steel galvanised
Diameter bolt hole
13 mm
Temperature range
from -25 to 80 °C