

€64.31/ pieceexcl. VAT
€77.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 200 mm |
Width | 50 mm |
Bearing weight | 205 kg |
Bearing | Slide bearing |
Height | 235 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
With brake | Yes |
Type | LE-VPP |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -20 to 60 °C |