BLICKLE

BLICKLE Swivel castor with brake LDA-VPA 50K-FI

  • ERIKS:11354968
  • Manufacturer:4047526278489
Image 1
Save to list

€21.06/ pieceexcl. VAT

€25.48incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Solid rubber
Bearing
Ball bearing
With brake
Yes
Type
LDA-VPA
Temperature range
from -20 to 60 °C