

€20.91/ pieceexcl. VAT
€25.30incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 50 mm |
Bearing weight | 80 kg |
Bearing | Ball bearing |
Height | 71 mm |
With wire protection | Yes |
With brake | Yes |
Type | LDA-TPA |
Fork material | Steel galvanised |
Temperature range | from -25 to 80 °C |