BLICKLE

BLICKLE Swivel castor with brake L-VWPP 200K-FI-FA

  • ERIKS:12546851
  • Manufacturer:4047526158453
Image 1
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Solid rubber
Diameter
200 mm
Width
50 mm
Bearing weight
100 kg
Bearing
Ball bearing
Height
235 mm
Dimension Top plate
140 x 110 mm
Bolt hole centre distance
105 x 75-80 mm
With wire protection
Yes
With brake
Yes
Type
L-VWPP
Fork material
Steel galvanised
Diameter bolt hole
11 mm
Temperature range
from -20 to 60 °C