

€344.59/ pieceexcl. VAT
€416.95incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 260 mm |
Width | 85 mm |
Bearing weight | 200 kg |
Bearing | Ball bearing |
Height | 308 mm |
Dimension Top plate | 175 x 175 mm |
Bolt hole centre distance | 140 x 140 mm |
With brake | Yes |
Type | L-VW |
Fork material | Steel galvanised |
Diameter bolt hole | 15 mm |
Temperature range | from -25 to 80 °C |