

€41.40/ pieceexcl. VAT
€50.09incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | L-V |
Type | L-V 80R-FI |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 80 mm |
Width | 25 mm |
Bearing weight | 50 kg |
Bearing | Needle roller bearing |
Height | 102 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | L-V |
Fork material | Steel galvanised |
Diameter bolt hole | 9 mm |
Temperature range | from -25 to 80 °C |