

€74.66/ pieceexcl. VAT
€90.34incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 140 mm |
Width | 37.5 mm |
Bearing weight | 115 kg |
Bearing | Needle roller bearing |
Height | 170 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
With wire protection | Yes |
With brake | Yes |
Type | L-V |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |