

€47.49/ pieceexcl. VAT
€57.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | L-POTH |
Type | L-POTH 100G-FI |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 200 kg |
Bearing | Slide bearing |
Height | 125 mm |
Dimension Top plate | 100 x 85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | L-POTH |
Fork material | Steel galvanised |
Diameter bolt hole | 9 mm |
Temperature range | from -25 to 70 °C |