BLICKLE

BLICKLE Swivel castor with brake L-POEV 125R-FI-SB

  • ERIKS:12114809
  • Manufacturer:4047526632670
Image 1
Pressed steel swivel castor, medium heavy duty brackets, with top plate fitting and 'stop-fix' brake, Heavy duty wheel with elastic solid rubber tyres ‘Blickle EasyRoll’, with nylon wheel centreBracket: Made of pressed steel, with double ball bearing in the swivel head, ball protection by the special top plate and ball disc design. The special Blickle dynamic riveting process of the swivel head results in minimal swivel head play and smooth rolling characteristics with an increased service life achieved by the work hardening of the ball race grooves. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality elastic solid rubber in smooth rolling quality “Blickle EasyRoll”. Color: black, Shore: 65° Shore AHigh chemical resistance to many aggressive substances, except oils. Operating temperature: -25° C to +80° C, temporarily up to +100° C. At ambient temperatures above +35° C the load capacity is reduced. Maintenance-free under standard conditions.
Save to list

€62.05/ pieceexcl. VAT

€75.08incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Solid rubber
Diameter
125 mm
Width
40 mm
Bearing weight
200 kg
Bearing
Needle roller bearing
Height
150 mm
Dimension Top plate
100 x 85 mm
Bolt hole centre distance
80x60 mm
With brake
Yes
Type
L-POEV
Fork material
Steel galvanised
Diameter bolt hole
9 mm
Temperature range
from -25 to 80 °C