

€59.44/ pieceexcl. VAT
€71.92incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Cast iron |
Bearing | Slide bearing |
With brake | Yes |
Type | L-G |
Temperature range | from -100 to 600 °C |