

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 100 mm |
Width | 37 mm |
Bearing weight | 500 kg |
Bearing | Slide bearing |
Height | 150 mm |
Dimension Top plate | 155 x 105 mm |
Bolt hole centre distance | 125 x 75 mm |
Type | LT-SPO |
Fork material | Cast iron |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |