

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Cast iron |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 750 kg |
Bearing | Slide bearing |
Height | 200 mm |
Dimension Top plate | 175 x 125 mm |
Bolt hole centre distance | 145 x 95 mm |
Type | LT-G |
Fork material | Cast iron |
Diameter bolt hole | 11 mm |
Temperature range | from -100 to 600 °C |