

€470.49/ pieceexcl. VAT
€569.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 150 mm |
Width | 50 mm |
Bearing weight | 1450 kg |
Bearing | Ball bearing |
Height | 215 mm |
Dimension Top plate | 140 x 175 mm |
Bolt hole centre distance | 105 x 140 mm |
Type | LSD-SPO |
Fork material | Steel galvanised |
Diameter bolt hole | 14 mm |
Temperature range | from -25 to 80 °C |