

€906.54/ pieceexcl. VAT
€1,096.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Diameter | 405 mm |
Width | 105 mm |
Bearing weight | 950 kg |
Bearing | Ball bearing |
Height | 473 mm |
Dimension Top plate | 200 x 160 mm |
Bolt hole centre distance | 160x120 mm |
Type | LS-VLE |
Fork material | Steel galvanised |
Diameter bolt hole | 14 mm |
Temperature range | from -25 to 80 °C |