

€259.89/ pieceexcl. VAT
€314.47incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Steel |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 1700 kg |
Bearing | Ball bearing |
Height | 145 mm |
Dimension Top plate | 140 x 110 mm |
Bolt hole centre distance | 105 x 75-80 mm |
Type | LS-SVS |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 120 °C |