

€491.04/ pieceexcl. VAT
€594.16incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 250 mm |
Width | 65 mm |
Bearing weight | 2000 kg |
Bearing | Ball bearing |
Height | 305 mm |
Dimension Top plate | 175 x 140 mm |
Bolt hole centre distance | 140 x 105 mm |
Type | LS-SPO |
Fork material | Steel galvanised |
Diameter bolt hole | 14 mm |
Temperature range | from -25 to 80 °C |