

€495.90/ pieceexcl. VAT
€600.04incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Pneumatic tyre with zig-zag profile |
Diameter | 300 mm |
Width | 100 mm |
Bearing weight | 450 kg |
Bearing | Ball bearing |
Height | 355 mm |
Dimension Top plate | 200 x 160 mm |
Bolt hole centre distance | 160x120 mm |
Type | LS-PS |
Fork material | Steel galvanised |
Diameter bolt hole | 14 mm |
Temperature range | from -25 to 50 °C |