

€1,681.03/ pieceexcl. VAT
€2,034.05incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LS-GSPO |
Type | LS-GSPO 252K |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 250 mm |
Width | 80 mm |
Bearing weight | 6000 kg |
Bearing | Ball bearing |
Height | 330 mm |
Dimension Top plate | 255 x 200 mm |
Bolt hole centre distance | 210 x 160 mm |
Type | LS-GSPO |
Fork material | Steel galvanised |
Diameter bolt hole | 18 mm |
Temperature range | from -25 to 80 °C |