BLICKLE

BLICKLE Swivel castor LS-GSPO 101K-RI2

  • ERIKS:12545761
  • Manufacturer:4047526610111
Image 1
Welded steel heavy duty swivel castor, strong swivel head design, Heavy duty wheels made of cast nylonBracket: Particularly rugged welded steel construction, with axial grooved ball bearing DIN 711 and tapered roller bearing DIN 720 in the swivel head, dust and splash-proof, fitted grease nipple, bolted and secured with a welded very strong central kingpin. Bolted wheel axle. Zinc-plated, yellow-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality, impact-resistant cast nylon. Color: natural beige, Shore: 80° Shore DHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +80° C. At ambient temperatures above +35° C the load capacity is reduced. The relatively high floor pressure should be considered for pressure-sensitive floors. Maintenance-free under standard conditions.
Save to list
Not available in webshop
Estimated delivery date - 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
Polyamide 6
Diameter
100 mm
Width
55 mm
Bearing weight
1500 kg
Bearing
Ball bearing
Height
145 mm
Dimension Top plate
140 x 110 mm
Bolt hole centre distance
105 x 75-80 mm
Type
LS-GSPO
Fork material
Steel galvanised
Diameter bolt hole
11 mm
Temperature range
from -25 to 80 °C