

€18.36/ pieceexcl. VAT
€22.22incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Diameter | 35 mm |
Width | 27 mm |
Bearing weight | 80 kg |
Bearing | Ball bearing |
Height | 50 mm |
Dimension Top plate | Ø 43 mm |
Type | LRA-VSTH |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |