

€7.38/ pieceexcl. VAT
€8.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Series | LRA-POA |
Type | LRA-POA 75G |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 75 mm |
Width | 23 mm |
Bearing weight | 75 kg |
Bearing | Slide bearing |
Height | 98 mm |
Dimension Top plate | Ø 43 mm |
Type | LRA-POA |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |