

€226.58/ pieceexcl. VAT
€274.16incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 80 mm |
Width | 37 mm |
Bearing weight | 600 kg |
Bearing | Ball bearing |
Height | 125 mm |
Dimension Top plate | 110 x 140 mm |
Bolt hole centre distance | 75-80 x 105 mm |
Type | LOD-SPO |
Fork material | Steel galvanised |
Diameter bolt hole | 11 mm |
Temperature range | from -25 to 80 °C |