BLICKLE

BLICKLE Swivel castor LO-ALTH 127K-RI2

  • ERIKS:12543189
  • Manufacturer:4047526076641
Image 1
Welded steel heavy duty swivel castor, Heavy duty wheel with Blickle Extrathane® polyurethane tread, with aluminium wheel centreBracket: Sturdy welded steel construction, with double ball bearing in the swivel head, additionally reinforced by the integration of four specially shaped and hardened bearing seats, swivel head seal with labyrinth design, fitted grease nipple, bolted and secured with a welded very strong central kingpin. Bolted wheel axle. Zinc-plated, blue-passivated, Cr6-free.Wheels: Tyre & running tread: Made of high-quality polyurethane-elastomer Blickle Extrathane®. Color: light brown, Shore: 92° Shore AHigh chemical resistance to many aggressive substances. Operating temperature: -25° C to +70° C, temporarily up to +90° C. At ambient temperatures above +40° C the load capacity is reduced. The indicated load capacity refers to applications without obstacles. Maintenance-free under standard conditions.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BLICKLE
Wheel model
Swivel castor
Tread material
PUR (Polyurethane)
Diameter
125 mm
Width
54 mm
Bearing weight
450 kg
Bearing
Ball bearing
Height
170 mm
Dimension Top plate
140 x 110 mm
Bolt hole centre distance
105 x 75-80 mm
Type
LO-ALTH
Fork material
Steel galvanised
Diameter bolt hole
11 mm
Temperature range
from -25 to 70 °C