

€9.21/ pieceexcl. VAT
€11.14incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Thermoplastic rubber elastomer |
Diameter | 50 mm |
Bearing weight | 80 kg |
Bearing | Slide bearing |
Height | 71 mm |
Type | LMDA-POA |
Fork material | Steel galvanised |
Temperature range | from -25 to 80 °C |