

€36.91/ pieceexcl. VAT
€44.66incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Diameter | 50 mm |
Width | 33 mm |
Bearing weight | 150 kg |
Bearing | Ball bearing |
Height | 70 mm |
Dimension Top plate | Ø 57 mm |
Type | LKRA-VSTH |
Fork material | Steel galvanised |
Diameter bolt hole | 13 mm |
Temperature range | from -25 to 80 °C |