

€60.18/ pieceexcl. VAT
€72.82incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 75 mm |
Width | 32 mm |
Bearing weight | 300 kg |
Bearing | Ball bearing |
Height | 108 mm |
Dimension Top plate | Ø 88 mm |
Type | LKR-SPO |
Fork material | Steel galvanised |
Diameter bolt hole | 13 mm |
Temperature range | from -25 to 80 °C |