

€96.27/ pieceexcl. VAT
€116.49incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | PUR (Polyurethane) |
Diameter | 80 mm |
Width | 40 mm |
Bearing weight | 230 kg |
Bearing | Ball bearing |
Height | 110 mm |
Dimension Top plate | Ø 88 mm |
Type | LKR-ALBS |
Fork material | Steel galvanised |
Diameter bolt hole | 13 mm |
Temperature range | from -25 to 70 °C |