

€69.09/ pieceexcl. VAT
€83.60incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Solid rubber |
Bearing | Slide bearing |
Type | LKPXA-VPA |
Temperature range | from -20 to 60 °C |