

€8.40/ pieceexcl. VAT
€10.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BLICKLE |
Wheel model | Swivel castor |
Tread material | Polyamide 6 |
Diameter | 50 mm |
Width | 12 mm |
Bearing weight | 50 kg |
Bearing | Slide bearing |
Height | 61 mm |
Type | LKDB-PUA |
Fork material | Polyamide 6 |
Temperature range | from -25 to 70 °C |